JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 12mm Bore, 10mm Stroke

SPEEDAIRE| Zoro #: G0151137| Mfr #: 4KE44

$45.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151137 Mfr #: 4KE44
Cylinder Type: CompactCushion Type: None
Finish: SilverTube Material: Aluminum
Features: Magnetic Piston, Switch Ready, No CushionItem: Air Cylinder
Dimension E: 25mmRod Thread Length: 7/32"
Dimension C: 25mmBody Material: Aluminum
Dimension Oo: 6.5mmDimension A: 31.5mm
Temp. Range: -32 Degrees to 121 Degrees FSingle Acting/Double Acting: Double Acting
Piston Material: AluminumBore Dia.: 12mm
Port Size: 5/16"Rod Thread Size: #8-32
Max. Load: 17.5 lb.Stroke: 10mm
Dimension M: 22mmOverall Length: 41.5mm
Dimension L: 3.5mmMount: Through Hole
Magnetic Piston: YesMax. Pressure: 200 psi
Dimension B: 28mmPiston Rod Material: Chrome Plated 416 Stainless Steel
Rod Dia.: 6mmEnd Cap Material: Aluminum
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 12mm, 10mm Stroke, Through Hole Mount, 5/16 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 41.5mm Overall Length, 17.5 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 6mm Rod Dia., #8-32 Rod Thread Size, 7/32 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.