JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 12mm Bore, 125mm Stroke

SPEEDAIRE| Zoro #: G0231077| Mfr #: CD85E12-125-B

$39.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231077 Mfr #: CD85E12-125-B
Cushion Type: Rubber BumperTie Rod Material: N
Features: Rubber BumpersBody Material: Stainless steel
Max. Pressure: 145 psiItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FStandards: ISO 6432, CETOP RP52P
Stroke: 125mmCylinder Type: ISO Round
End Cap Material: AluminumFinish: Hard Coat Anodized
Single Acting/Double Acting: Double ActingTube Material: Stainless Steel
Item: Air CylinderNose Mount Thread: M16 x 1.25"
Overall Length: 230mmBore Dia.: 12mm
Mount: Double EndRod Thread Size: M6 x 1"
Dimension B: 16mmRod Dia.: 6mm
Dimension E: M5 x 0.8"Dimension D: M16 x 1.5"
Dimension C: M6 x 1"Dimension A: 89mm + stroke
Piston Material: MagneticMagnetic Piston: Yes
Port Size: M5 x 0.8"Piston Rod Material: Stainless Steel
Rod Thread Length: 16mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 12mm, 125mm Stroke, Double End Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 230mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M16 x 1.25 In., 6mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.