Air Cylinder, 12mm Bore, 15mm Stroke

SPEEDAIRE| Zoro #: G1824742| Mfr #: 4KE45

$50.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1824742 Mfr #: 4KE45
Cushion Type: NoneCylinder Type: Compact
Finish: SilverFeatures: Magnetic Piston, Switch Ready, No Cushion
Piston Material: AluminumPiston Rod Material: Chrome Plated 416 Stainless Steel
Mount: Through HoleSingle Acting/Double Acting: Double Acting
Magnetic Piston: NoTube Material: Aluminum
Max. Pressure: 200 psiBody Material: Aluminum
Item: Air CylinderTemp. Range: -32 Degrees to 121 Degrees F
Dimension C: 25mmDimension A: 31.5mm
Port Size: 5/16"Rod Thread Length: 7/32"
Stroke: 15mmBore Dia.: 12mm
Overall Length: 46.5mmRod Thread Size: #8-32
Dimension B: 28mmMax. Load: 17.5 lb.
Dimension M: 22mmDimension L: 3.5mm
Rod Dia.: 6mmDimension E: 25mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 12mm, 15mm Stroke, Through Hole Mount, 5/16 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 46.5mm Overall Length, 17.5 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 6mm Rod Dia., #8-32 Rod Thread Size, 7/32 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.