PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

12mm Bore Compact Double Acting Air Cylinder 20mm Stroke

SPEEDAIRE| Zoro #: G0151146| Mfr #: 4KE46

$45.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 200 psiRod Thread Length: 7/32"Dimension A: 31.5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0151146 Mfr #: 4KE46
Max. Pressure: 200 psiRod Thread Length: 7/32"
Dimension A: 31.5mmDimension L: 3.5mm
Cylinder Type: CompactSingle Acting/Double Acting: Double Acting
Piston Rod Material: Chrome Plated 416 Stainless SteelDimension Oo: 6.5mm
Magnetic Piston: YesMax. Load: 17.15 lb.
Dimension C: 25mmTemp. Range: -32 Degrees to 121 Degrees F
Mount: Through HoleFeatures: Magnetic Piston, Switch Ready, No Cushion
Dimension M: 22mmPiston Material: Aluminum
Body Material: AluminumRod Thread Size: #8-32
Tube Material: AluminumEnd Cap Material: Aluminum
Port Size: #10-32Cushion Type: None
Rod Dia.: 6mmDimension B: 28mm
Item: Air CylinderFinish: Silver
Dimension E: 25mmBore Dia.: 12mm
Overall Length: 51.5mmStroke: 20mm
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 12mm, 20mm Stroke, Compact, Through Hole Air Cylinder Mount, Aluminum Body Material, #10-32 Port Size, -32 Degrees to 121 Degrees F Temp. Range, 51.5mm Overall Length, 17.15 lb. Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Aluminum, 6mm Rod Dia., #8-32 Rod Thread Size

Reviews