Air Cylinder, 12mm Bore, 5mm Stroke

SPEEDAIRE| Zoro #: G0151121| Mfr #: 4KE43

$44.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151121 Mfr #: 4KE43
Cushion Type: NoneCylinder Type: Compact
Stroke: 5mmFinish: Silver
Features: Magnetic Piston, Switch Ready, No CushionPiston Material: Aluminum
Piston Rod Material: Chrome Plated 416 Stainless SteelMount: Through Hole
Port Size: 5/16"Single Acting/Double Acting: Double Acting
Magnetic Piston: NoTube Material: Aluminum
Max. Pressure: 200 psiBody Material: Aluminum
Item: Air CylinderTemp. Range: -32 Degrees to 121 Degrees F
Rod Thread Size: #8-32Max. Load: 17.5 lb.
Dimension M: 22mmDimension L: 3.5mm
Rod Dia.: 6mmDimension E: 25mm
Dimension C: 25mmDimension A: 31.5mm
Overall Length: 36.5mmRod Thread Length: 7/32"
Dimension B: 28mmBore Dia.: 12mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 12mm, 5mm Stroke, Through Hole Mount, 5/16 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 36.5mm Overall Length, 17.5 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 6mm Rod Dia., #8-32 Rod Thread Size, 7/32 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.