Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" Bore Compact Double Acting Air Cylinder 1/4" Stroke

  • Zoro #: G0104916
  • Mfr #: 5YCL6

$68.59

  • Body Material: Stainless steel
  • Air Cylinder Bore Dia.: 2"
  • Temp. Range: -40 Degrees to 200 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Speedaire #5YCL6 Specifications

  • Zoro #: G0104916
  • Mfr #: 5YCL6
Body Material: Stainless steel Air Cylinder Bore Dia.: 2"
Temp. Range: -40 Degrees to 200 Degrees F Air Cylinder Mount: Basic
Piston Material: Aluminum Magnetic Piston: No
Single Acting/Double Acting: Double Acting Item: Air Cylinder
Cylinder Type: Compact Dimension H: 0.63"
Air Cylinder Type: Compact Finish: Silver
Rod Thread Length: 0.70" Stroke: 1/4"
Dimension D: #10 Dimension A: 3.12"
Dimension C: 2.69" Rod Thread Size: 1/2"-20 Female
Dimension J: 0.53" Features: Not Switch Ready, No Cushions
Overall Length: 1.325" Mount: Basic
Tie Rod Material: Stainless Steel Max. Pressure: 200 psi
Bore Dia.: 2" Tube Material: Stainless Steel
Max. Load: 628 lb. Port Size: 1/8" NPT
Rod Dia.: 3/4" Cylinder Action: Double Acting
Dimension L: 1/8" NPT Dimension F: 3/4"
Piston Rod Material: Stainless Steel End Cap Material: Aluminum
Dimension E: 1/2"-20 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 1/4 In. Stroke, Compact, Basic Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. NPT Port Size, -40 Degrees to 200 Degrees F Temp. Range, 1.325 In. Overall Length, 628 lb. Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Stainless Steel, Tube Material Stainless Steel, 3/4 In. Rod Dia.

Reviews of Speedaire #5YCL6