KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/16" Bore Compact Single Acting Air Cylinder 1/4" Stroke

SPEEDAIRE| Zoro #: G1263997| Mfr #: 3ATG1

$71.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: No Cushions
Max. Pressure: 200 psi
Stroke: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1263997 Mfr #: 3ATG1
Features: No CushionsMax. Pressure: 200 psi
Stroke: 1/4"Finish: Silver
Rod Thread Size: 5/16"-24 UNFPort Size: 1/8" NPT
Bore Dia.: 1-1/16"Cushion Type: None
Spring Retraction Force: 0.69 lb.Piston Rod Material: 303 Stainless Steel
Dimension F: 1/2"Body Material: 304 stainless steel
Dimension E: 5/16"-24 UNFDimension A: 2"
Dimension J: 1/2"Dimension L: 1/8" NPT
Mount: Screw Clearance Holes Both EndsDimension G: 0.7"
Dimension C: 1.69"Temp. Range: -40 Degrees to 200 Degrees F
Spring Extension Force: 0.89 lb.Rod Thread Length: 0.70"
Dimension D: #6Magnetic Piston: No
Tube Material: 304 Stainless SteelSingle Acting/Double Acting: Single Acting
Rod Dia.: 1/2"Cylinder Type: Compact
Piston Material: Aluminum AlloyDimension H: 0.44"
End Cap Material: Anodized Aluminum AlloyOverall Length: 1.13"
Item: Air CylinderCountry of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Single Acting, Air Cylinder Bore Dia. 1-1/16 In., 1/4 In. Stroke, Compact, Screw Clearance Holes Both Ends Air Cylinder Mount, 304 Stainless Steel Body Material, 1/8 In. NPT Port Size, -40 Degrees to 200 Degrees F Temp. Range, 1.13 In. Overall Length, Aluminum Alloy Piston Material, 200 psi Max. Pressure, Silver Finish, Anodized Aluminum Alloy End Cap Material, 303 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material 304 Stainless Steel

Reviews