Air Cylinder, 15 In. Stroke, 24.44 In. L

SPEEDAIRE| Zoro #: G0168357| Mfr #: 3FE31

$603.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0168357 Mfr #: 3FE31
Cylinder Type: RodlessCushion Type: Adjustable
Finish: Silver and BlackTube Material: Aluminum
Item: Air CylinderBore Dia.: 1-1/4"
Stroke: 15"Dimension C: 6.30"
Body Material: AluminumMax. Load: 176 lb.
Dimension A: 4.72"Temp. Range: -22 Degrees to 180 Degrees F
Dimension L: M6Piston Material: Magnetic
Dimension J: 2.36"Port Size: 1/4" NPT
Dimension I: M5 x 8"Features: Non-Rotating, Adjustable Cushions
Dimension H: 1.77"Dimension EB: 0.62"/5.11"
Dimension G: 2.52"Overall Length: 24.44"
Dimension Ag: 0.98"Max. Pressure: 150 psi
Mount: BasicDimension Af: M5
Dimension F: 0.20"Dimension B: 1/4" NPT
Dimension E1: 0.16"Dimension Ae: 3.23"
Dimension E: 2.36"Magnetic Piston: Yes
Single Acting/Double Acting: Double ActingDimension D: 4.72"
End Cap Material: AluminumCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Rodless, Bore Dia. 1-1/4 In., 15 In. Stroke, Basic Mount, 1/4 In. NPT Port Size, 150 psi Max. Pressure, Cushion Type Adjustable, -22 Degrees to 180 Degrees F Temp. Range, 24.44 In. Overall Length, 176 lb. Max. Load, Magnetic Piston Material, Aluminum Body Material, Silver and Black Finish, Aluminum End Cap Material, Magnetic Piston Yes, Tube Material Aluminum

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.