JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 16mm Bore, 100mm Stroke

SPEEDAIRE| Zoro #: G0231201| Mfr #: C85E16-100

$38.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231201 Mfr #: C85E16-100
Features: Rubber BumpersTemp. Range: 14 Degrees to 140 Degrees F
Stroke: 100mmFinish: Hard Coat Anodized
Cylinder Type: ISO RoundSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelMax. Pressure: 145 psi
Standards: ISO 6432, CETOP RP52PItem: Air Cylinder
End Cap Material: AluminumCushion Type: Rubber Bumper
Tie Rod Material: NBody Material: Stainless steel
Item: Air CylinderNose Mount Thread: M16 x 1.25"
Piston Rod Material: Stainless SteelRod Thread Length: 16mm
Overall Length: 211mmBore Dia.: 16mm
Mount: Double EndRod Thread Size: M6 x 1"
Dimension B: 16mmRod Dia.: 6mm
Dimension E: M5 x 0.8"Dimension D: M16 x 1.5"
Dimension C: M6 x 1"Dimension A: 95mm + stroke
Piston Material: Non-MagneticMagnetic Piston: No
Port Size: M5 x 0.8"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 16mm, 100mm Stroke, Double End Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 211mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M16 x 1.25 In., 6mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.