Air Cylinder, 16mm Bore, 100mm Stroke

SPEEDAIRE| Zoro #: G0231341| Mfr #: CD85E16-100-B

$42.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231341 Mfr #: CD85E16-100-B
Tube Material: Stainless SteelTemp. Range: 14 Degrees to 140 Degrees F
Single Acting/Double Acting: Double ActingFinish: Hard Coat Anodized
Features: Rubber BumpersBody Material: Stainless steel
End Cap Material: AluminumStroke: 100mm
Standards: ISO 6432, CETOP RP52PCylinder Type: ISO Round
Cushion Type: Rubber BumperMax. Pressure: 145 psi
Tie Rod Material: NItem: Air Cylinder
Item: Air CylinderNose Mount Thread: M16 x 1.25"
Dimension A: 95mm + strokePiston Material: Magnetic
Magnetic Piston: YesPort Size: M5 x 0.8"
Piston Rod Material: Stainless SteelRod Thread Length: 16mm
Overall Length: 211mmBore Dia.: 16mm
Mount: Double EndRod Thread Size: M6 x 1"
Dimension B: 16mmRod Dia.: 6mm
Dimension E: M5 x 0.8"Dimension D: M16 x 1.5"
Dimension C: M6 x 1"Country of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 16mm, 100mm Stroke, Double End Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 211mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M16 x 1.25 In., 6mm Rod Dia.
Save 15%. Sign up for Z-mail.