Air Cylinder, 16mm Bore, 100mm Stroke

SPEEDAIRE| Zoro #: G0240764| Mfr #: CJ5B16SR-100

$52.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240764 Mfr #: CJ5B16SR-100
Nose Mount Thread: M12 x 1"Tube Material: Stainless Steel
Piston Rod Material: Stainless SteelTemp. Range: 14 Degrees to 140 Degrees F
Single Acting/Double Acting: Double ActingRod Thread Length: 15mm
Bore Dia.: 16mmDimension B: 18.3mm
Port Size: M5 x 0.8"Body Material: Stainless steel
End Cap Material: Stainless SteelRod Dia.: 5mm
Rod Thread Size: M5 x 0.8"Cylinder Type: Round
Cushion Type: Rubber BumperMax. Pressure: 102 psi
Tie Rod Material: NItem: Air Cylinder
Magnetic Piston: NoDimension C: 28mm
Dimension A: 175mmPiston Material: Non-Magnetic
Stroke: 100mmOverall Length: 175mm
Mount: NoseFeatures: No Switch, Rubber Cushions
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 16mm, 100mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 175mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1 In., 5mm Rod Dia., M5 x 0.8 In. Rod Thread Size
Save 15%. Sign up for Z-mail.