Air Cylinder, 16mm Bore, 100mm Stroke

SPEEDAIRE| Zoro #: G0240913| Mfr #: CDJ5D16SR-100-B

$62.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240913 Mfr #: CDJ5D16SR-100-B
Rod Dia.: 5mmCylinder Type: Round
Dimension B: 18.3mmMax. Pressure: 102 psi
Rod Thread Length: 15mmBody Material: Stainless steel
Temp. Range: 14 Degrees to 140 Degrees FTie Rod Material: N
Bore Dia.: 16mmRod Thread Size: M5 x 0.8"
Tube Material: Stainless SteelNose Mount Thread: M12 x 1"
Port Size: M5 x 0.8"Item: Air Cylinder
End Cap Material: Stainless SteelPiston Rod Material: Stainless Steel
Single Acting/Double Acting: Double ActingCushion Type: Rubber Bumper
Pivot Hole Dia.: 5mmMagnetic Piston: Yes
Dimension C: 185mmDimension A: 193mm
Piston Material: MagneticStroke: 100mm
Overall Length: 193mmMount: Pivot
Features: Piston MagnetCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 16mm, 100mm Stroke, Pivot Mount, M5 x 0.8 In. Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 193mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1 In., 5mm Rod Dia., M5 x 0.8 In. Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.