Air Cylinder, 16mm Bore, 125mm Stroke

SPEEDAIRE| Zoro #: G0231357| Mfr #: CD85E16-125-B

$44.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231357 Mfr #: CD85E16-125-B
Cushion Type: Rubber BumperCylinder Type: ISO Round
Tie Rod Material: NFinish: Hard Coat Anodized
Body Material: Stainless steelStroke: 125mm
Temp. Range: 14 Degrees to 140 Degrees FStandards: ISO 6432, CETOP RP52P
End Cap Material: AluminumMax. Pressure: 145 psi
Single Acting/Double Acting: Double ActingFeatures: Rubber Bumpers
Tube Material: Stainless SteelItem: Air Cylinder
Item: Air CylinderNose Mount Thread: M16 x 1.25"
Dimension C: M6 x 1"Dimension A: 95mm + stroke
Piston Material: MagneticMagnetic Piston: Yes
Port Size: M5 x 0.8"Piston Rod Material: Stainless Steel
Rod Thread Length: 16mmOverall Length: 236mm
Bore Dia.: 16mmMount: Double End
Rod Thread Size: M6 x 1"Dimension B: 16mm
Rod Dia.: 6mmDimension E: M5 x 0.8"
Dimension D: M16 x 1.5"Country of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 16mm, 125mm Stroke, Double End Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 236mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M16 x 1.25 In., 6mm Rod Dia.
Save 15%. Sign up for Z-mail.