16mm Bore Round Double Acting Air Cylinder 125mm Stroke

SPEEDAIRE| Zoro #: G0240773| Mfr #: CJ5B16SR-125

$52.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240773 Mfr #: CJ5B16SR-125
Item: Air CylinderPiston Rod Material: Stainless Steel
Nose Mount Thread: M12 x 1"Rod Thread Length: 15mm
End Cap Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Cushion Type: Rubber BumperTie Rod Material: N
Rod Dia.: 5mmBody Material: Stainless steel
Rod Thread Size: M5 x 0.8"Dimension B: 18.3mm
Port Size: M5 x 0.8"Bore Dia.: 16mm
Tube Material: Stainless SteelTemp. Range: 14 Degrees to 140 Degrees F
Max. Pressure: 102 psiCylinder Type: Round
Magnetic Piston: NoDimension C: 28mm
Dimension A: 200mmPiston Material: Non-Magnetic
Stroke: 125mmOverall Length: 200mm
Mount: NoseFeatures: No Switch, Rubber Cushions
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 16mm, 125mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 200mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1 In., 5mm Rod Dia., M5 x 0.8 In. Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.