JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 16mm Bore, 150mm Stroke

SPEEDAIRE| Zoro #: G0240931| Mfr #: CDJ5D16SR-150-B

$62.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240931 Mfr #: CDJ5D16SR-150-B
Single Acting/Double Acting: Double ActingPiston Rod Material: Stainless Steel
Rod Thread Length: 15mmCylinder Type: Round
Bore Dia.: 16mmRod Thread Size: M5 x 0.8"
Temp. Range: 14 Degrees to 140 Degrees FEnd Cap Material: Stainless Steel
Tie Rod Material: NPort Size: M5 x 0.8"
Tube Material: Stainless SteelBody Material: Stainless steel
Cushion Type: Rubber BumperNose Mount Thread: M12 x 1"
Rod Dia.: 5mmItem: Air Cylinder
Max. Pressure: 102 psiDimension B: 18.3mm
Stroke: 150mmOverall Length: 243mm
Mount: PivotFeatures: Piston Magnet
Pivot Hole Dia.: 5mmMagnetic Piston: Yes
Dimension C: 235mmDimension A: 243mm
Piston Material: MagneticCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 16mm, 150mm Stroke, Pivot Mount, M5 x 0.8 In. Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 243mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1 In., 5mm Rod Dia., M5 x 0.8 In. Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.