JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 16mm Bore, 200mm Stroke

SPEEDAIRE| Zoro #: G0240807| Mfr #: CJ5B16SR-200

$57.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240807 Mfr #: CJ5B16SR-200
Temp. Range: 14 Degrees to 140 Degrees FNose Mount Thread: M12 x 1"
Rod Dia.: 5mmTube Material: Stainless Steel
Rod Thread Size: M5 x 0.8"Cylinder Type: Round
Single Acting/Double Acting: Double ActingRod Thread Length: 15mm
Bore Dia.: 16mmCushion Type: Rubber Bumper
Max. Pressure: 102 psiItem: Air Cylinder
End Cap Material: Stainless SteelTie Rod Material: N
Port Size: M5 x 0.8"Dimension B: 18.3mm
Body Material: Stainless steelPiston Rod Material: Stainless Steel
Dimension A: 275mmPiston Material: Non-Magnetic
Stroke: 200mmOverall Length: 275mm
Mount: NoseFeatures: No Switch, Rubber Cushions
Magnetic Piston: NoDimension C: 28mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 16mm, 200mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 275mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1 In., 5mm Rod Dia., M5 x 0.8 In. Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.