Air Cylinder, 16mm Bore, 20mm Stroke

SPEEDAIRE| Zoro #: G1046717| Mfr #: 4KU52

$60.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1046717 Mfr #: 4KU52
Body Material: AluminumFinish: Silver
Piston Rod Material: Chrome Plated 416 Stainless SteelCylinder Type: Compact
Max. Pressure: 200 psiSingle Acting/Double Acting: Double Acting
Piston Material: AluminumMount: Through Hole
Features: Magnetic Piston, Switch Ready, No CushionMagnetic Piston: No
Item: Air CylinderTube Material: Aluminum
Cushion Type: NoneTemp. Range: -32 Degrees to 121 Degrees F
Bore Dia.: 16mmOverall Length: 54mm
Rod Thread Size: #8-32Dimension B: 30.5mm
Max. Load: 31 lb.Dimension M: 28mm
Dimension L: 3.5mmRod Dia.: 8mm
Dimension E: 29mmDimension C: 29mm
Dimension A: 34mmPort Size: 5/16"
Rod Thread Length: 7/32"Stroke: 20mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 16mm, 20mm Stroke, Through Hole Mount, 5/16 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 54mm Overall Length, 31 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 8mm Rod Dia., #8-32 Rod Thread Size, 7/32 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.