Air Cylinder, 16mm Bore, 25mm Stroke

SPEEDAIRE| Zoro #: G0151191| Mfr #: 4KU53

$59.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151191 Mfr #: 4KU53
Cushion Type: NoneTube Material: Aluminum
Piston Rod Material: Chrome Plated 416 Stainless SteelItem: Air Cylinder
Mount: Through HoleStroke: 25mm
Temp. Range: -32 Degrees to 121 Degrees FMax. Pressure: 200 psi
Features: Magnetic Piston, Switch Ready, No CushionSingle Acting/Double Acting: Double Acting
Piston Material: AluminumCylinder Type: Compact
Body Material: AluminumFinish: Silver
Rod Thread Length: 7/32"Port Size: 5/16"
Dimension Oo: 6.5mmOverall Length: 59mm
Bore Dia.: 16mmDimension B: 30.5mm
Rod Thread Size: #8-32Max. Load: 31 lb.
Dimension M: 28mmDimension L: 3.5mm
Rod Dia.: 8mmDimension E: 29mm
Magnetic Piston: YesDimension C: 29mm
End Cap Material: AluminumDimension A: 34mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 16mm, 25mm Stroke, Through Hole Mount, 5/16 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 59mm Overall Length, 31 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 8mm Rod Dia., #8-32 Rod Thread Size, 7/32 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.