Air Cylinder, 16mm Bore, 5mm Stroke

SPEEDAIRE| Zoro #: G0151173| Mfr #: 4KU49

$55.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151173 Mfr #: 4KU49
Cylinder Type: CompactCushion Type: None
Finish: SilverTube Material: Aluminum
Features: Magnetic Piston, Switch Ready, No CushionItem: Air Cylinder
Dimension M: 28mmOverall Length: 39mm
Dimension OO: #8-32Dimension L: 3.5mm
Mount: Through HoleMagnetic Piston: No
Max. Pressure: 200 psiDimension B: 30.5mm
Piston Rod Material: Chrome Plated 416 Stainless SteelRod Dia.: 8mm
Dimension E: 29mmRod Thread Length: 7/32"
Dimension C: 29mmBody Material: Aluminum
Dimension Oo: 6.5mmDimension A: 34mm
Temp. Range: -32 Degrees to 121 Degrees FSingle Acting/Double Acting: Double Acting
Piston Material: AluminumBore Dia.: 16mm
Port Size: 5/16"Rod Thread Size: #8-32
Max. Load: 31 lb.Stroke: 5mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 16mm, 5mm Stroke, Through Hole Mount, 5/16 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 39mm Overall Length, 31 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 8mm Rod Dia., #8-32 Rod Thread Size, 7/32 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.