Air Cylinder, 18 In. Stroke, 27.44 In. L

SPEEDAIRE| Zoro #: G1655245| Mfr #: 3FE32A

$603.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1655245 Mfr #: 3FE32A
Cylinder Type: RodlessCushion Type: Adjustable
Finish: Silver and BlackTube Material: Aluminum
Item: Air CylinderBore Dia.: 1-1/4"
Stroke: 18"Temp. Range: -22 Degrees to 180 Degrees F
Dimension L: M6Piston Material: Magnetic
Dimension E1: 0.16"Dimension J: 2.36"
Port Size: 1/4" NPTMagnetic Piston: Yes
Dimension I: M5 x 8"End Cap Material: Aluminum
Features: Non-Rotating, Adjustable CushionsDimension H: 1.77"
Dimension EB: 0.62"/5.11"Dimension G: 2.52"
Overall Length: 27.44"Dimension Ag: 0.98"
Max. Pressure: 150 psiMount: Basic
Dimension Af: M5Dimension F: 0.20"
Dimension B: 1/4" NPTDimension Ae: 3.23"
Dimension E: 2.36"Single Acting/Double Acting: Double Acting
Dimension D: 4.72"Dimension C: 6.30"
Body Material: AluminumMax. Load: 176 lb.
Dimension A: 4.72"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Rodless, Bore Dia. 1-1/4 In., 18 In. Stroke, Basic Mount, 1/4 In. NPT Port Size, 150 psi Max. Pressure, Cushion Type Adjustable, -22 Degrees to 180 Degrees F Temp. Range, 27.44 In. Overall Length, 176 lb. Max. Load, Magnetic Piston Material, Aluminum Body Material, Silver and Black Finish, Aluminum End Cap Material, Magnetic Piston Yes, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.