Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/2" Bore Double Acting Air Cylinder 1" Stroke

  • Zoro #: G0161761
  • Mfr #: 4MU36
$274.86
  • Dimension E: 3 in
  • Max. Load: 1,227 lb
  • Piston Rod Material: Chrome Plated Steel
See full product details
This item ships free.

Speedaire #4MU36 Specifications

  • Zoro #: G0161761
  • Mfr #: 4MU36
Dimension E: 3 in Max. Load: 1,227 lb
Piston Rod Material: Chrome Plated Steel Port Size: 1/4 in NPT
Dimension A: 3/4 in Features: Adjustable Air Cushion
Dimension Nt: 3/8"-16 End Cap Material: Steel
Dimension C: 0.375 in Air Cylinder Type: NFPA
Finish: Black Mount: Side Tapped/Sleeve Nut
Item: Air Cylinder Cylinder Type: NFPA
Bore Dia.: 2 1/2 in Stroke: 1 in
Air Cylinder Mount: Side Tapped/Sleeve Nut Cylinder Action: Double Acting
Rod Dia.: 0.625 in Overall Length: 6.5 in
Single Acting/Double Acting: Double Acting Dimension J: 1 in
Dimension Kk: 1/2"-20 Tube Material: Aluminum
Standards: JIC, NFPA Tie Rod Material: Steel
Cushion Type: None Dimension G: 1.5 in
Max. Pressure: 250 psi Piston Material: Steel
Rod Thread Length: 0.75 in Temp. Range: -20 Degrees to 200 Degrees F
Rod Thread Size: 1/2"-20 Air Cylinder Bore Dia.: 2 1/2 in
Dimension Db: 5/16"-24 Magnetic Piston: No
Dimension B: 1.124 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 1/2 in, 1 in Stroke, NFPA, Side Tapped/Sleeve Nut Air Cylinder Mount, 1/4 in NPT Port Size, -20 Degrees to 200 Degrees F Temp. Range, 6.5 in Overall Length, 1,227 lb Max. Load, Steel Piston Material, 250 psi Max. Pressure, Black Finish, Steel End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Steel, Tube Material Aluminum, 0.625 in Rod Dia., 1/2 In.-20 Rod Thread Size

Reviews of Speedaire #4MU36