Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/2" Bore Double Acting Air Cylinder 2" Stroke

  • Zoro #: G0161777
  • Mfr #: 4MU37
$275.29
  • Rod Thread Size: 1/2"-20
  • Max. Pressure: 250 psi
  • Port Size: 1/4 in NPT
See full product details
This item ships free.

Speedaire #4MU37 Specifications

  • Zoro #: G0161777
  • Mfr #: 4MU37
Rod Thread Size: 1/2"-20 Max. Pressure: 250 psi
Port Size: 1/4 in NPT Stroke: 2 in
Tube Material: Aluminum Cylinder Action: Double Acting
Dimension J: 1 in End Cap Material: Steel
Piston Material: Steel Features: Adjustable Air Cushion
Cushion Type: None Cylinder Type: NFPA
Air Cylinder Type: NFPA Piston Rod Material: Chrome Plated Steel
Air Cylinder Mount: Side Tapped/Sleeve Nut Max. Load: 1,227 lb
Dimension A: 3/4 in Dimension E: 3 in
Dimension Nt: 3/8"-16 Dimension B: 1.124 in
Dimension G: 1.5 in Dimension Kk: 1/2"-20
Standards: JIC, NFPA Item: Air Cylinder
Dimension C: 0.375 in Air Cylinder Bore Dia.: 2 1/2 in
Finish: Black Magnetic Piston: No
Dimension Db: 5/16"-24 Bore Dia.: 2 1/2 in
Rod Thread Length: 0.75 in Mount: Side Tapped/Sleeve Nut
Tie Rod Material: Steel Single Acting/Double Acting: Double Acting
Overall Length: 7.5 in Temp. Range: -20 Degrees to 200 Degrees F
Rod Dia.: 0.625 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 1/2 in, 2 in Stroke, NFPA, Side Tapped/Sleeve Nut Air Cylinder Mount, 1/4 in NPT Port Size, -20 Degrees to 200 Degrees F Temp. Range, 7.5 in Overall Length, 1,227 lb Max. Load, Steel Piston Material, 250 psi Max. Pressure, Black Finish, Steel End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Steel, Tube Material Aluminum, 0.625 in Rod Dia., 1/2 In.-20 Rod Thread Size

Reviews of Speedaire #4MU37