2-1/2" Bore Double Acting Air Cylinder 5" Stroke

SPEEDAIRE| Zoro #: G0161804| Mfr #: 4MU40

$271.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Adjustable Air CushionDimension Kk: 1/2"-20Cushion Type: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0161804 Mfr #: 4MU40
Features: Adjustable Air CushionDimension Kk: 1/2"-20
Cushion Type: NoneDimension A: 3/4"
Mount: Side Tapped/Sleeve NutSingle Acting/Double Acting: Double Acting
Magnetic Piston: NoRod Thread Size: 1/2"-20
Dimension Db: 5/16"-24Tube Material: Aluminum
Bore Dia.: 2-1/2"Port Size: 1/4" NPT
Stroke: 5"Dimension B: 1.124"
Max. Load: 1,227 lb.End Cap Material: Steel
Dimension E: 3"Temp. Range: -20 Degrees to 200 Degrees F
Piston Rod Material: Chrome Plated SteelDimension G: 1-1/2"
Dimension J: 1"Piston Material: Steel
Rod Thread Length: 3/4"Overall Length: 10-1/2"
Standards: JIC, NFPADimension Nt: 3/8"-16
Rod Dia.: 5/8"Cylinder Type: NFPA
Max. Pressure: 250 psiFinish: Black
Dimension C: 0.375"Item: Air Cylinder
Tie Rod Material: SteelCountry of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 5 In. Stroke, NFPA, Side Tapped/Sleeve Nut Air Cylinder Mount, 1/4 In. NPT Port Size, -20 Degrees to 200 Degrees F Temp. Range, 10-1/2 In. Overall Length, 1,227 lb. Max. Load, Steel Piston Material, 250 psi Max. Pressure, Black Finish, Steel End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Steel, Tube Material Aluminum, 5/8 In. Rod Dia., 1/2 In.-20 Rod Thread Size

Reviews