Air Cylinder, 2 1/2 In Bore, 5 In Stroke

SPEEDAIRE| Zoro #: G0161375| Mfr #: 6X390

$194.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0161375 Mfr #: 6X390
Item: Air CylinderCylinder Type: NFPA
Finish: Silver and BlackTube Material: Aluminum
Features: Sq. Head, Piston MagnetBore Dia.: 2-1/2"
Stroke: 5"Cushion Type: None
Dimension Kk: 1/2"-20Dimension C: 0.375"
Body Material: AluminumDimension Db: 5/16"-24
Dimension A: .75"Temp. Range: -20 Degrees to 200 Degrees F
Single Acting/Double Acting: Double ActingPiston Material: Aluminum
Port Size: 1/4" NPTRod Thread Size: 1/2"-20
Max. Load: 1227 lb.Tie Rod Material: Steel
Dimension J: 1.00"Overall Length: 10.5"
Piston Rod Material: Chrome Plated SteelDimension G: 1.5"
Mount: Side Tapped/Sleeve NutEnd Cap Material: Aluminum
Max. Pressure: 250 psiDimension B: 1.124"
Rod Thread Length: 3/4"Rod Dia.: 5/8"
Dimension Nt: 5/16"-18Dimension E: 2.5"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, NFPA, Bore Dia. 2-1/2 In., 5 In. Stroke, Side Tapped/Sleeve Nut Mount, 1/4 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, -20 Degrees to 200 Degrees F Temp. Range, 10.5 In. Overall Length, 1227 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver and Black Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Tie Rod Material Steel, Tube Material Aluminum, 5/8 In. Rod Dia., 1/2 In.-20 Rod Thread Size

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.