Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/2" Bore Double Acting Air Cylinder 6" Stroke

  • Zoro #: G0161813
  • Mfr #: 4MU41
$310.71
  • Port Size: 1/4 in NPT
  • Rod Dia.: 0.625 in
  • Overall Length: 11.5 in
See full product details
This item ships free.

Speedaire #4MU41 Specifications

  • Zoro #: G0161813
  • Mfr #: 4MU41
Port Size: 1/4 in NPT Rod Dia.: 0.625 in
Overall Length: 11.5 in Dimension J: 1 in
Piston Rod Material: Chrome Plated Steel Rod Thread Size: 1/2"-20
Bore Dia.: 2 1/2 in Stroke: 6 in
Finish: Black Air Cylinder Bore Dia.: 2 1/2 in
Max. Load: 1,227 lb Item: Air Cylinder
Tie Rod Material: Steel Cylinder Type: NFPA
Dimension Kk: 1/2"-20 Dimension G: 1.5 in
Air Cylinder Mount: Side Tapped/Sleeve Nut Features: Adjustable Air Cushion
End Cap Material: Steel Dimension C: 0.375 in
Single Acting/Double Acting: Double Acting Tube Material: Aluminum
Piston Material: Steel Standards: JIC, NFPA
Dimension Db: 5/16"-24 Dimension A: 3/4 in
Dimension E: 3 in Magnetic Piston: No
Air Cylinder Type: NFPA Cylinder Action: Double Acting
Cushion Type: None Dimension B: 1.124 in
Rod Thread Length: 0.75 in Mount: Side Tapped/Sleeve Nut
Max. Pressure: 250 psi Temp. Range: -20 Degrees to 200 Degrees F
Dimension Nt: 3/8"-16 Shop By: Cyber Deals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 1/2 in, 6 in Stroke, NFPA, Side Tapped/Sleeve Nut Air Cylinder Mount, 1/4 in NPT Port Size, -20 Degrees to 200 Degrees F Temp. Range, 11.5 in Overall Length, 1,227 lb Max. Load, Steel Piston Material, 250 psi Max. Pressure, Black Finish, Steel End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Steel, Tube Material Aluminum, 0.625 in Rod Dia., 1/2 In.-20 Rod Thread Size

Reviews of Speedaire #4MU41