JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 2 1/2 In Bore, 8 In Stroke

SPEEDAIRE| Zoro #: G0161384| Mfr #: 6X392A

$285.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0161384 Mfr #: 6X392A
Item: Air CylinderCylinder Type: NFPA
Finish: Silver and BlackTube Material: Aluminum
Features: Sq. Head, Piston magnet, Adjustable CushionsBore Dia.: 2-1/2"
Stroke: 8"Cushion Type: Adjustable
Overall Length: 13.5"Piston Rod Material: Chrome Plated Steel
Dimension G: 1.5"Mount: Side Tapped/Sleeve Nut
End Cap Material: AluminumMax. Pressure: 250 psi
Dimension B: 1.124"Rod Thread Length: 3/4"
Rod Dia.: 5/8"Dimension Nt: 5/16"-18
Dimension E: 2.5"Dimension Kk: 1/2"-20
Dimension C: 0.375"Body Material: Aluminum
Dimension Db: 5/16"-24Dimension A: .75"
Temp. Range: -20 Degrees to 200 Degrees FSingle Acting/Double Acting: Double Acting
Piston Material: AluminumPort Size: 1/4" NPT
Rod Thread Size: 1/2"-20Max. Load: 1227 lb.
Tie Rod Material: SteelDimension J: 1.00"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, NFPA, Bore Dia. 2-1/2 In., 8 In. Stroke, Side Tapped/Sleeve Nut Mount, 1/4 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type Adjustable, -20 Degrees to 200 Degrees F Temp. Range, 13.5 In. Overall Length, 1227 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver and Black Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Tie Rod Material Steel, Tube Material Aluminum, 5/8 In. Rod Dia., 1/2 In.-20 Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.