Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" Bore Double Acting Air Cylinder 1" Stroke, Max. Load: 785 lb

  • Zoro #: G0137636
  • Mfr #: 6X378
$209.99
  • Max. Pressure: 250 psi
  • Bore Dia.: 2 in
  • Dimension E: 2.5 in
See full product details
This item ships free.

Speedaire #6X378 Specifications

  • Zoro #: G0137636
  • Mfr #: 6X378
Max. Pressure: 250 psi Bore Dia.: 2 in
Dimension E: 2.5 in Stroke: 1 in
Piston Rod Material: Chrome Plated Steel Dimension J: 1.0 in
Dimension G: 1.5 in Cylinder Type: NFPA
Overall Length: 6.375 in Rod Dia.: 0.625 in
Single Acting/Double Acting: Double Acting Tie Rod Material: Steel
Dimension C: 0.375 in Air Cylinder Bore Dia.: 2 in
Dimension B: 1.124 in Rod Thread Size: 1/2"-20
End Cap Material: Aluminum Rod Thread Length: 0.75 in
Dimension Db: 5/16"-24 Dimension A: 3/4 in
Features: Piston Magnet, Sq. Head Finish: Silver and Black
Cylinder Action: Double Acting Max. Load: 785 lb
Air Cylinder Type: NFPA Dimension Kk: 1/2"-20
Piston Material: Aluminum Port Size: 1/4 in NPT
Body Material: Aluminum Tube Material: Aluminum
Mount: Side Tapped/Sleeve Nut Item: Air Cylinder
Cushion Type: None Dimension Nt: 5/16"-18
Air Cylinder Mount: Side Tapped/Sleeve Nut Temp. Range: -20 Degrees to 200 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 in, 1 in Stroke, NFPA, Side Tapped/Sleeve Nut Air Cylinder Mount, Aluminum Body Material, 1/4 in NPT Port Size, -20 Degrees to 200 Degrees F Temp. Range, 6.375 in Overall Length, 785 lb Max. Load, Aluminum Piston Material, 250 psi Max. Pressure, Silver and Black Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Tie Rod Material Steel, Tube Material Aluminum, 0.625 in Rod Dia., 1/2 In.-20 Rod Thread Size

Restrictions and Compliance

Hazardous material

Reviews of Speedaire #6X378