2" Bore Double Acting Air Cylinder 10" Stroke

SPEEDAIRE| Zoro #: G0161752| Mfr #: 4MU35

$397.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 250 psiRod Thread Length: 3/4"Dimension Nt: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0161752 Mfr #: 4MU35
Max. Pressure: 250 psiRod Thread Length: 3/4"
Dimension Nt: 5/16"-18Dimension A: 3/4"
Cylinder Type: NFPASingle Acting/Double Acting: Double Acting
Dimension J: 1"Piston Rod Material: Chrome Plated Steel
Magnetic Piston: NoBore Dia.: 2"
Dimension C: 0.375"Temp. Range: -20 Degrees to 200 Degrees F
Mount: Side Tapped/Sleeve NutFeatures: Adjustable Air Cushion
Piston Material: SteelStandards: JIC, NFPA
Dimension G: 1-1/2"Dimension Db: 5/16"-24
Rod Thread Size: 1/2"-20Tie Rod Material: Steel
End Cap Material: SteelPort Size: 1/4" NPT
Cushion Type: AdjustableRod Dia.: 5/8"
Dimension B: 1.124"Item: Air Cylinder
Finish: BlackDimension E: 2-1/2"
Max. Load: 785 lb.Tube Material: Steel
Overall Length: 15.375"Dimension Kk: 1/2"-20
Stroke: 10"Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 10 In. Stroke, NFPA, Side Tapped/Sleeve Nut Air Cylinder Mount, 1/4 In. NPT Port Size, -20 Degrees to 200 Degrees F Temp. Range, 15.375 In. Overall Length, 785 lb. Max. Load, Steel Piston Material, 250 psi Max. Pressure, Black Finish, Steel End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Steel, Tube Material Steel, 5/8 In. Rod Dia., 1/2 In.-20 Rod Thread Size

Reviews