Air Cylinder, 2 In Bore, 10 In Stroke

SPEEDAIRE| Zoro #: G0137697| Mfr #: 6X385

$288.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0137697 Mfr #: 6X385
Item: Air CylinderCylinder Type: NFPA
Finish: Silver and BlackTube Material: Aluminum
Features: Sq. Head, Piston magnet, Adjustable CushionsBore Dia.: 2"
Stroke: 10"Cushion Type: Adjustable
Dimension Kk: 1/2"-20Dimension C: 0.375"
Body Material: AluminumDimension Db: 5/16"-24
Dimension A: .75"Temp. Range: -20 Degrees to 200 Degrees F
Single Acting/Double Acting: Double ActingPiston Material: Aluminum
Port Size: 1/4" NPTRod Thread Size: 1/2"-20
Magnetic Piston: YesMax. Load: 785 lb.
Tie Rod Material: SteelDimension J: 1.00"
Overall Length: 15.375"Piston Rod Material: Chrome Plated Steel
Dimension G: 1.5"Mount: Side Tapped/Sleeve Nut
End Cap Material: AluminumMax. Pressure: 250 psi
Dimension B: 1.124"Rod Thread Length: 3/4"
Rod Dia.: 5/8"Dimension Nt: 5/16"-18
Dimension E: 2.5"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, NFPA, Bore Dia. 2 In., 10 In. Stroke, Side Tapped/Sleeve Nut Mount, 1/4 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type Adjustable, -20 Degrees to 200 Degrees F Temp. Range, 15.375 In. Overall Length, 785 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver and Black Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material Steel, Tube Material Aluminum, 5/8 In. Rod Dia.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.