JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

2" Bore Round Double Acting Air Cylinder 12" Stroke

SPEEDAIRE| Zoro #: G0403051| Mfr #: NCDME200-1200

$104.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0403051 Mfr #: NCDME200-1200
Features: SwitchedStroke: 12"
Piston Material: MagneticMagnetic Piston: Yes
Tube Material: Stainless SteelTie Rod Material: N
Body Material: Stainless steelMax. Pressure: 250 psi
End Cap Material: AluminumTemp. Range: 40 Degrees to 140 Degrees F
Single Acting/Double Acting: Double ActingFinish: Hard Coat Anodized
Item: Air CylinderCylinder Type: Round
Cushion Type: NoneCushion Type: None
Nose Mount Thread: 1-1/4"-12 UNFPivot Hole Dia.: 0.380"
Mount: Double EndBore Dia.: 2"
Dimension B: 2.06"Rod Thread Size: 1/2"-20 UNF
Rod Dia.: 0.620"Dimension C: 18-1/2"
Dimension A: 18.94"Port Size: 1/4" NPT
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 0.88"
Overall Length: 18.94"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 2 In., 12 In. Stroke, Double End Mount, 1/4 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 18.94 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 1-1/4 In.-12 UNF

Product Reviews

Save 15%. Sign up for Z-mail.