Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" Bore Rodless Double Acting Air Cylinder 24" Stroke

  • Zoro #: G0168384
  • Mfr #: 3FE42
$1,253.81 5% off
$1,184.64
  • Dimension D: 7.48"
  • Dimension B: 3/8 in NPT
  • Dimension A: 7 9/100 in
See full product details
This item ships free.

Speedaire #3FE42 Specifications

  • Zoro #: G0168384
  • Mfr #: 3FE42
Dimension D: 7.48" Dimension B: 3/8 in NPT
Dimension A: 7 9/100 in Dimension F: 0.26 in
End Cap Material: Aluminum Port Size: 3/8 in NPT
Air Cylinder Type: Rodless Air Cylinder Bore Dia.: 2 in
Body Material: Aluminum Dimension L: M8
Cushion Type: Adjustable Dimension EB: 1.22 in /8.37 in
Cylinder Type: Rodless Dimension C: 9.84"
Max. Load: 450 lb Temp. Range: -22 Degrees to 180 Degrees F
Dimension G: 3.62 in Magnetic Piston: Yes
Bore Dia.: 2 in Dimension Af: M8
Item: Air Cylinder Dimension H: 1.97 in
Dimension J: 3.5 in Dimension Ag: 0.98 in
Stroke: 24 in Cylinder Action: Double Acting
Finish: Silver and Black Tube Material: Aluminum
Overall Length: 38.18 in Single Acting/Double Acting: Double Acting
Features: Adjustable Cushions, Non-Rotating Dimension Ae: 4.59 in
Dimension I: M8 x 11 in Dimension E: 3.74"
Air Cylinder Mount: Basic Max. Pressure: 150 psi
Piston Material: Magnetic Mount: Basic
Dimension Gs: Spring Retraction Force:
Nose Mount Thread: Dimension OO:
Dimension Db: Dimension Cb:
Green Environmental Attribute: Dimension Bb:
Dimension N: Piston Rod Material:
Dimension Cd: Dimension Cc:
Dimension E1: Standards:
Dimension Kk: Rod Thread Length:
Dimension N1: Spring Extension Force:
Rod Thread Size: Dimension Nt:
Dimension Dn: Rod Dia.:
Pivot Hole Dia.: Dimension Hd:
Dimension M: Tie Rod Material:
Dimension JJ: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 in, 24 in Stroke, Rodless, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 in NPT Port Size, -22 Degrees to 180 Degrees F Temp. Range, 38.18 in Overall Length, 450 lb Max. Load, Magnetic Piston Material, 150 psi Max. Pressure, Silver and Black Finish, Aluminum End Cap Material, Magnetic Piston Yes, Tube Material Aluminum

Restrictions and Compliance

Hazardous material

Reviews of Speedaire #3FE42