- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 2 in Bore, 30 1/2 in Stroke, NFPA Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 2 in Bore, 30 1/2 in Stroke, NFPA Double Acting (Discontinued)
Mfr # 5VAZ1
Zoro # G7651341
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 in
- Max. Pressure 250 psi
- Body Material Steel
- Rod Dia. 0.625 in
Customers Also Purchased
- Brand Speedaire
-
MFR #
5VAZ1
-
Zoro #
G7651341
- UPC # 190735654941
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 2 in |
Rod Dia. | 0.625 in |
Overall Length | 35.875 in |
Rod Thread Length | 3/4 in |
Port Size | 1/4 in NPT |
Dimension E | 2 1/2 in |
Dimension J | 1 in |
Dimension Nt | 5/16"-18 |
Dimension Kk | 1/2"-20 |
Dimension G | 1.5 in |
Dimension B | 1.125 in |
Dimension C | 0.375 in |
Dimension A | 3/4 in |
Rod Thread Size | 1/2"-20 |
Air Cylinder Bore Dia. | 2 in |
Overall Height | 35 7/8 in |
Rod Diameter | 5/8 in |
Inlet Size | 1/4 in |
Bore Diameter | 2 in |
Stroke Length | 30 1/2 in |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 250 psi |
Body Material | Steel |
Tube Material | Steel |
Cylinder Type | Tie Rod |
Magnetic Piston | Non-Magnetic Piston |
Stroke | 30 1/2 in |
Mount | Universal |
Max. Load | 785 lb |
Air Cylinder Type | NFPA |
Finish | Black |
Temp. Range | -20 Degrees to 200 Degrees F |
Features | Adjustable Air Cushion |
Piston Rod Material | Steel |
Tie Rod Material | Steel |
End Cap Material | Steel |
Air Cylinder Mount | Side Tapped/Sleeve Nut |
Single Acting/Double Acting | Double Acting |
Piston Material | Steel |
Standards | NFPA |
Cushion Type | Adjustable |
Piston Rod Material Finish | Chrome Plated |
Body Material Finish | Black Oxide |
Minimum Operating Temperature | -20 Degrees F |
For Fluid Type | Air |
Mounting Orientation | Multiposition |
System of Measurement | Inch |
Maximum Operating Pressure | 250 psi |
Maximum Operating Temperature | 200 Degrees F |
Air Inlet Type | NPT |
Description
Air Cylinder, Body Material Steel, Cylinder Type Tie Rod, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 2 in, Cushion Type Adjustable, Stroke Length 30 1/2 in, Inlet Size 1/4 in, Air Inlet Type NPT, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Black Oxide, Piston Rod Material Finish Chrome Plated, Tie Rod Material Steel, Overall Height 35 7/8 in, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F