JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 2 In. Bore, 30 In. Stroke

SPEEDAIRE| Zoro #: G0338335| Mfr #: 3FE43A

$990.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0338335 Mfr #: 3FE43A
Cylinder Type: RodlessCushion Type: Adjustable
Finish: Silver and BlackTube Material: Aluminum
Item: Air CylinderBore Dia.: 2"
Stroke: 30"Temp. Range: -22 Degrees to 180 Degrees F
Dimension L: M8Piston Material: Magnetic
Dimension J: 3-1/2"Port Size: 3/8" NPT
Magnetic Piston: YesDimension I: M8 x 11"
Features: Non-Rotating, Adjustable CushionsEnd Cap Material: Aluminum
Dimension H: 1.97"Dimension EB: 1.22"/8.37"
Dimension G: 3.62"Overall Length: 44.18"
Dimension Ag: 0.98"Max. Pressure: 150 psi
Mount: BasicDimension Af: M8
Dimension F: 0.26"Dimension B: 3/8" NPT
Dimension Ae: 4.59"Dimension E: 3.74"
Single Acting/Double Acting: Double ActingDimension D: 7.48"
Dimension C: 9.84"Body Material: Aluminum
Max. Load: 450 lb.Dimension A: 7.09"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Rodless, Bore Dia. 2 In., 30 In. Stroke, Basic Mount, 3/8 In. NPT Port Size, 150 psi Max. Pressure, Cushion Type Adjustable, -22 Degrees to 180 Degrees F Temp. Range, 44.18 In. Overall Length, 450 lb. Max. Load, Magnetic Piston Material, Aluminum Body Material, Silver and Black Finish, Aluminum End Cap Material, Magnetic Piston Yes, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.