2" Bore Double Acting Air Cylinder 5" Stroke

SPEEDAIRE| Zoro #: G0137672| Mfr #: 6X382A

$188.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0137672 Mfr #: 6X382A
End Cap Material: AluminumItem: Air Cylinder
Tie Rod Material: SteelTemp. Range: -20 Degrees to 200 Degrees F
Mount: Side Tapped/Sleeve NutFinish: Silver and Black
Max. Pressure: 250 psiTube Material: Aluminum
Single Acting/Double Acting: Double ActingCylinder Type: NFPA
Features: Sq. Head, Piston MagnetBore Dia.: 2"
Stroke: 5"Cushion Type: None
Dimension Kk: 1/2"-20Piston Material: Aluminum
Dimension Db: 5/16"-24Port Size: 1/4" NPT
Rod Thread Size: 1/2"-20Overall Length: 10.375"
Max. Load: 785 lb.Dimension B: 1.124"
Dimension J: 1.00"Dimension G: 1.5"
Body Material: AluminumRod Dia.: 5/8"
Piston Rod Material: Chrome Plated SteelDimension E: 2.5"
Rod Thread Length: 3/4"Dimension C: 0.375"
Dimension Nt: 5/16"-18Dimension A: .75"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, NFPA, Bore Dia. 2 In., 5 In. Stroke, Side Tapped/Sleeve Nut Mount, 1/4 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, -20 Degrees to 200 Degrees F Temp. Range, 10.375 In. Overall Length, 785 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver and Black Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Tie Rod Material Steel, Tube Material Aluminum, 5/8 In. Rod Dia., 1/2 In.-20 Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.