JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 2 In. Bore, 7 In. Stroke

SPEEDAIRE| Zoro #: G0982712| Mfr #: NCDME200-0700

$104.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0982712 Mfr #: NCDME200-0700
Cylinder Type: RoundMax. Pressure: 250 psi
Magnetic Piston: YesBody Material: Stainless steel
Temp. Range: 40 Degrees to 140 Degrees FPiston Material: Magnetic
Tie Rod Material: NTube Material: Stainless Steel
Features: SwitchedItem: Air Cylinder
End Cap Material: AluminumFinish: Hard Coat Anodized
Single Acting/Double Acting: Double ActingStroke: 7"
Cushion Type: NoneCushion Type: None
Nose Mount Thread: 1-1/4"-12 UNFDimension A: 13.94"
Pivot Hole Dia.: 0.380"Port Size: 1/4" NPT
Overall Length: 13.94"Mount: Double End
Piston Rod Material: Chrome Plated Carbon SteelDimension B: 2.06"
Rod Thread Length: 0.88"Bore Dia.: 2"
Rod Thread Size: 1/2"-20 UNFRod Dia.: 0.620"
Dimension C: 13-1/2"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 2 In., 7 In. Stroke, Double End Mount, 1/4 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 13.94 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 1-1/4 In.-12 UNF

Product Reviews

Save 15%. Sign up for Z-mail.