20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Air Cylinder, 2 In. Bore, 8 In. Stroke

SPEEDAIRE| Zoro #: G2444285| Mfr #: 5TGF6

$101.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2444285 Mfr #: 5TGF6
Cushion Type: NoneCylinder Type: Round
Tie Rod Material: NStroke: 8"
Finish: Hard Coat AnodizedFeatures: Switched
Piston Material: MagneticMagnetic Piston: Yes
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 250 psiEnd Cap Material: Aluminum
Body Material: Stainless SteelItem: Air Cylinder
Temp. Range: 40 Degrees to 140 Degrees FCushion Type: None
Nose Mount Thread: 1-1/4"-12 UNFOverall Length: 13.57"
Bore Dia.: 2"Mount: Nose
Rod Thread Size: 1/2"-20 UNFDimension B: 2.06"
Rod Dia.: 0.620"Dimension C: 0.96"
Dimension A: 13.57"Piston Rod Material: Chrome Plated Carbon Steel
Port Size: 1/4" NPTRod Thread Length: 0.88"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 2 In., 8 In. Stroke, Nose Mount, 1/4 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 13.57 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 1-1/4 In.-12 UNF, 0.620 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.