Air Cylinder, 2 In. Bore, 8 In. Stroke

SPEEDAIRE| Zoro #: G2105652| Mfr #: NCDME200-0800

$109.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2105652 Mfr #: NCDME200-0800
Body Material: Stainless steelCylinder Type: Round
End Cap Material: AluminumFinish: Hard Coat Anodized
Cushion Type: NoneTemp. Range: 40 Degrees to 140 Degrees F
Tie Rod Material: NPiston Material: Magnetic
Single Acting/Double Acting: Double ActingMagnetic Piston: Yes
Stroke: 8"Tube Material: Stainless Steel
Max. Pressure: 250 psiItem: Air Cylinder
Features: SwitchedCushion Type: None
Nose Mount Thread: 1-1/4"-12 UNFRod Thread Length: 0.88"
Pivot Hole Dia.: 0.380"Overall Length: 14.94"
Bore Dia.: 2"Mount: Double End
Rod Thread Size: 1/2"-20 UNFDimension B: 2.06"
Rod Dia.: 0.620"Dimension C: 14-1/2"
Dimension A: 14.94"Piston Rod Material: Chrome Plated Carbon Steel
Port Size: 1/4" NPTCountry of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 2 In., 8 In. Stroke, Double End Mount, 1/4 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 14.94 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 1-1/4 In.-12 UNF
Save 15%. Sign up for Z-mail.