Speedaire
Air Cylinder, 2 in Bore, 8 in Stroke, NFPA Double Acting
Mfr # 6X384
Zoro # G0137681
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cylinder Action Double Acting
- Bore Dia. 2 in
- Max. Pressure 250 psi
- Body Material Aluminum
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting NCDMB150-0600
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, NFPA Double Acting 6X385
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 4 in Stroke, NFPA Double Acting 4MU39
- SPEEDAIRE Air Cylinder, 2 in Bore, 1/2 in Stroke, Compact Double Acting 5YCU5
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, Compact Double Acting 5YCN7
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting 5ZEE0
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1/4 in Stroke, Compact Double Acting 5YCR3
- SPEEDAIRE Air Cylinder, 4 in Bore, 27 in Stroke, NFPA Double Acting 5UZW5
- SPEEDAIRE Air Cylinder, 2 in Bore, 34 in Stroke, NFPA Double Acting 5UZA3
- SMC Double Acting Pneumatic Cylinder 63mm 100mm 1MPA CDG1BN63-100Z
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting 5ZEF5
- Speedaire Air Cylinders