PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3/4" Bore Double Acting Air Cylinder 2" Stroke

SPEEDAIRE| Zoro #: G0419167| Mfr #: 1A427

$78.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psiRod Thread Length: 5/8"Dimension A: 0.63"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0419167 Mfr #: 1A427
Max. Pressure: 150 psiRod Thread Length: 5/8"
Dimension A: 0.63"Cylinder Type: NFPA
Single Acting/Double Acting: Double ActingPiston Rod Material: Chrome Plated
Magnetic Piston: NoBore Dia.: 3/4"
Dimension C: 1/4"Temp. Range: -20 Degrees to 200 Degrees F
Max. Load: 66 lb.Dimension H: 0.687"
Piston Material: AluminumDimension J: 0.625"
Dimension G: 0.875"Body Material: Aluminum
Rod Thread Size: 1/4"-28Tie Rod Material: Steel
End Cap Material: AluminumPort Size: 1/8" NPT
Dimension Cc: 1/4"-28Dimension Dn: 0.625"
Rod Dia.: 5/16"Mount: Flush
Dimension D: 0.22"Item: Air Cylinder
Finish: Silver and BlackDimension E: 1"
Dimension Db: 0.171"Tube Material: Aluminum
Overall Length: 4.13"Stroke: 2"
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3/4 In., 2 In. Stroke, NFPA, Flush Air Cylinder Mount, Aluminum Body Material, 1/8 In. NPT Port Size, -20 Degrees to 200 Degrees F Temp. Range, 4.13 In. Overall Length, 66 lb. Max. Load, Aluminum Piston Material, 150 psi Max. Pressure, Silver and Black Finish, Aluminum End Cap Material, Chrome Plated Piston Rod Material, Magnetic Piston No, Tie Rod Material Steel, Tube Material Aluminum, 5/16 In. Rod Dia.

Reviews