Air Cylinder, 2 In. Stroke, 4.69 In. L

SPEEDAIRE| Zoro #: G2464147| Mfr #: NCDMB056-0200

$36.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2464147 Mfr #: NCDMB056-0200
Piston Material: MagneticCylinder Type: Round
Tube Material: Stainless SteelTemp. Range: 40 Degrees to 140 Degrees F
Stroke: 2"Magnetic Piston: Yes
Body Material: Stainless steelMax. Pressure: 250 psi
Tie Rod Material: NFinish: Hard Coat Anodized
End Cap Material: AluminumItem: Air Cylinder
Features: SwitchedCushion Type: None
Nose Mount Thread: 7/16"-20 UNFOverall Length: 4.69"
Rod Thread Length: 1/2"Mount: Nose
Dimension B: 0.654"Single Acting/Double Acting: Double Acting
Bore Dia.: 9/16"Rod Thread Size: #10-32 UNF
Rod Dia.: 0.197"Dimension C: 1/2"
Dimension A: 4.69"Dimension E: #10-32 UNF
Port Size: #10-32 UNFDimension D: 7/16"-20 UNF
Piston Rod Material: Chrome Plated Carbon SteelCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 9/16 In., 2 In. Stroke, Nose Mount, #10-32 UNF Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 4.69 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20 UNF, 0.197 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.