20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Air Cylinder, 2 In. Stroke, 5.38 In. L

SPEEDAIRE| Zoro #: G0971984| Mfr #: NCDMB075-0200CS

$29.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0971984 Mfr #: NCDMB075-0200CS
Piston Material: MagneticCylinder Type: Round
Tie Rod Material: NFinish: Hard Coat Anodized
Body Material: Stainless steelStroke: 2"
Magnetic Piston: YesTemp. Range: 40 Degrees to 140 Degrees F
End Cap Material: AluminumMax. Pressure: 250 psi
Tube Material: Stainless SteelItem: Air Cylinder
Features: Spring Return, Switched, Rubber CushionsCushion Type: Rubber Bumper
Nose Mount Thread: 1/2"-20 UNFSpring Extension Force: 3 lb.
Dimension A: 5.38"Dimension E: 1/8" NPT
Port Size: 1/8" NPTDimension D: 1/2"-20 UNF
Piston Rod Material: Stainless SteelOverall Length: 5.38"
Rod Thread Length: 1/2"Mount: Nose
Dimension B: 0.86"Single Acting/Double Acting: Single Acting
Bore Dia.: 3/4"Rod Thread Size: 1/4"-28 UNF
Rod Dia.: 1/4"Spring Retraction Force: 6 lb.
Dimension C: 0.94"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Single Acting, Round, Bore Dia. 3/4 In., 2 In. Stroke, Nose Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type Rubber Bumper, 40 Degrees to 140 Degrees F Temp. Range, 5.38 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 1/2 In.-20 UNF, 1/4 In. Rod Dia.
Save 15%. Sign up for Z-mail.