Speedaire
Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting
Mfr # NCDMB075-0200
Zoro # G1137342
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
- Rod Thread Length 1/2 in
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 1/2 in Stroke, NFPA Double Acting 5TDZ3
- SPEEDAIRE Air Cylinder, 4 in Bore, 4 in Stroke, NFPA Double Acting 6X400
- SPEEDAIRE Air Cylinder, 4 in Bore, 22 in Stroke, NFPA Double Acting 5VLR3
- SPEEDAIRE Air Cylinder, 16 mm Bore, 80 mm Stroke, ISO Double Acting CD85E16-80-B
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting NCDMC150-0300
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting NCDMB106-0200
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 10 in Stroke, Round Body Double Acting 5VNG8
- SPEEDAIRE Air Cylinder, 4 in Bore, 33 in Stroke, NFPA Double Acting 5UZX7
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 12 in Stroke, Round Body Double Acting NCDME088-1200
- SPEEDAIRE Air Cylinder, 25 mm Bore, 50 mm Stroke, ISO Double Acting C85F25-50
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 2 in Stroke, Round Body Double Acting NCDMB056-0200
- Speedaire Pneumatic System Components