15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Air Cylinder, 2 In. Stroke, 5.625 In. L

SPEEDAIRE| Zoro #: G0167833| Mfr #: 6ZC52

$314.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0167833 Mfr #: 6ZC52
Cylinder Type: ISO Double RodFinish: Silver and Black
Tube Material: AluminumFeatures: Non-Rotating, Not Switch Ready, Adjustable Cushions
Item: Air CylinderBore Dia.: 2"
Stroke: 2"Cushion Type: Adjustable
Dimension Nt: 5/16"-18Rod Dia.: 5/8"
Overall Length: 5.625"Dimension Kk: 1/4"-28
Dimension F: 0.375"Mount: Side Tapped/Sleeve Nut
Dimension Hd: 1/2"Dimension E: 2-1/2"
Dimension B: 0.9"Dimension Gs: 1/2"
Dimension D: 1.052"Single Acting/Double Acting: Double Acting
Dimension C: 3/4"Dimension A: 3/4"
Dimension Bb: 0.312"Body Material: Aluminum
Max. Load: 632 lb.Piston Material: Aluminum
Temp. Range: -20 Degrees to 200 Degrees FTie Rod Material: Steel
Dimension N: 0.526"Port Size: 1/4" NPT
Magnetic Piston: NoDimension J: 1"
Standards: NFPAPiston Rod Material: Chrome Plated Steel
Dimension G: 1-1/2"End Cap Material: Aluminum
Max. Pressure: 250 psiCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Double Rod, Bore Dia. 2 In., 2 In. Stroke, Side Tapped/Sleeve Nut Mount, 1/4 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type Adjustable, -20 Degrees to 200 Degrees F Temp. Range, 5.625 In. Overall Length, 632 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver and Black Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Steel, Tube Material Aluminum, 5/8 In. Rod Dia.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.