Air Cylinder, 2 In. Stroke, 5.97 In. L

SPEEDAIRE| Zoro #: G0574043| Mfr #: NCDMR075-0200

$40.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0574043 Mfr #: NCDMR075-0200
Stroke: 2"Piston Material: Magnetic
Body Material: Stainless steelFinish: Hard Coat Anodized
Temp. Range: 40 Degrees to 140 Degrees FMax. Pressure: 250 psi
Tie Rod Material: NMagnetic Piston: Yes
Cylinder Type: RoundItem: Air Cylinder
Tube Material: Stainless SteelEnd Cap Material: Aluminum
Features: SwitchedCushion Type: None
Dimension C: 1"Dimension A: 5.97"
Dimension E: 1/8" NPTPort Size: 1/8" NPT
Dimension D: #10-32 SHCS, 1/4"-20 UNCPiston Rod Material: Stainless Steel
Overall Length: 5.97"Rod Thread Length: 3/4"
Mount: BlockDimension B: 1.09"
Single Acting/Double Acting: Double ActingBore Dia.: 3/4"
Rod Thread Size: 1/4"-28 UNFRod Dia.: 1/4"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 3/4 In., 2 In. Stroke, Block Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 5.97 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 1/4 In. Rod Dia., 1/4 In.-28 UNF Rod Thread Size
Save 15%. Sign up for Z-mail.