1-1/16" Bore Round Double Acting Air Cylinder 2" Stroke

SPEEDAIRE| Zoro #: G1406115| Mfr #: NCDMR106-0200

$49.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Features: Switched
Finish: Hard Coat Anodized
Item: Air Cylinder
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1406115 Mfr #: NCDMR106-0200
Cylinder Type: RoundTube Material: Stainless Steel
End Cap Material: AluminumTie Rod Material: N
Finish: Hard Coat AnodizedItem: Air Cylinder
Stroke: 2"Body Material: Stainless steel
Magnetic Piston: YesTemp. Range: 40 Degrees to 140 Degrees F
Max. Pressure: 250 psiPiston Material: Magnetic
Features: SwitchedCushion Type: None
Piston Rod Material: Chrome Plated Carbon SteelOverall Length: 6-1/2"
Rod Thread Length: 0.31"Mount: Block
Dimension B: 1.22"Single Acting/Double Acting: Double Acting
Bore Dia.: 1-1/16"Rod Thread Size: 5/16"-20
Rod Dia.: 0.310"Dimension C: 1-1/4"
Dimension A: 6-1/2"Dimension E: 1/8" NPT
Port Size: 1/8" NPTDimension D: #10-32 SHCS, 1/4"-20 UNC
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/16 In., 2 In. Stroke, Block Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 6-1/2 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 0.310 In. Rod Dia., 5/16 In.-20 Rod Thread Size

Product Reviews