Air Cylinder, 2 In. Stroke, 6.44 In. L

SPEEDAIRE| Zoro #: G2112214| Mfr #: 5TGD8

$61.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2112214 Mfr #: 5TGD8
Cylinder Type: RoundTie Rod Material: N
Stroke: 2"Finish: Hard Coat Anodized
Piston Material: MagneticMagnetic Piston: Yes
Tube Material: Stainless SteelMax. Pressure: 250 psi
End Cap Material: AluminumBody Material: Stainless Steel
Item: Air CylinderTemp. Range: 40 Degrees to 140 Degrees F
Features: SwitchedCushion Type: None
Nose Mount Thread: 3/4"-16 UNFPort Size: 1/8" NPT
Piston Rod Material: Chrome Plated Carbon SteelOverall Length: 6.44"
Rod Thread Length: 3/4"Mount: Nose
Dimension B: 1.56"Single Acting/Double Acting: Double Acting
Bore Dia.: 1-1/2"Rod Thread Size: 7/16"-20 UNF
Rod Dia.: 0.440"Dimension C: 3/4"
Dimension A: 6.44"Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/2 In., 2 In. Stroke, Nose Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 6.44 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16 UNF, 0.440 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.