Air Cylinder, 2 In. Stroke, 6.44 In. L

SPEEDAIRE| Zoro #: G1686221| Mfr #: NCDMC075-0200CS

$33.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1686221 Mfr #: NCDMC075-0200CS
Item: Air CylinderStroke: 2"
Finish: Hard Coat AnodizedPiston Material: Magnetic
End Cap Material: AluminumTemp. Range: 40 Degrees to 140 Degrees F
Body Material: Stainless steelCylinder Type: Round
Magnetic Piston: YesMax. Pressure: 250 psi
Tube Material: Stainless SteelTie Rod Material: N
Features: Spring Return, Switched, Rubber CushionsCushion Type: Rubber Bumper
Nose Mount Thread: 1/2"-20 UNFDimension B: 0.86"
Single Acting/Double Acting: Single ActingBore Dia.: 3/4"
Rod Thread Size: 1/4"-28 UNFDimension F: 0.38"
Rod Dia.: 1/4"Spring Retraction Force: 6 lb.
Dimension C: 0.94"Spring Extension Force: 3 lb.
Dimension A: 6.44"Dimension E: 1/8" NPT
Port Size: 1/8" NPTDimension D: 1/2"-20 UNF
Piston Rod Material: Stainless SteelOverall Length: 6.44"
Rod Thread Length: 1/2"Mount: Pivot
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Single Acting, Round, Bore Dia. 3/4 In., 2 In. Stroke, Pivot Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type Rubber Bumper, 40 Degrees to 140 Degrees F Temp. Range, 6.44 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 1/2 In.-20 UNF, 1/4 In. Rod Dia.
Save 15%. Sign up for Z-mail.