SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2" Bore Double Acting Air Cylinder 2" Stroke

SPEEDAIRE| Zoro #: G0161585| Mfr #: 4MU29

$233.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension Kk: 1/2"-20Cushion Type: NoneDimension A: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0161585 Mfr #: 4MU29
Dimension Kk: 1/2"-20Cushion Type: None
Dimension A: 3/4"Mount: Side Tapped/Sleeve Nut
Single Acting/Double Acting: Double ActingMagnetic Piston: No
Rod Thread Size: 1/2"-20Dimension Db: 5/16"-24
Tube Material: AluminumBore Dia.: 2"
Port Size: 1/4" NPTStroke: 2"
Dimension B: 1.124"Max. Load: 785 lb.
End Cap Material: SteelDimension E: 2-1/2"
Temp. Range: -20 Degrees to 200 Degrees FPiston Rod Material: Chrome Plated Steel
Dimension G: 1-1/2"Dimension J: 1"
Piston Material: SteelRod Thread Length: 3/4"
Overall Length: 7.375"Standards: JIC, NFPA
Dimension Nt: 5/16"-18Rod Dia.: 5/8"
Cylinder Type: NFPAMax. Pressure: 250 psi
Finish: BlackDimension C: 0.375"
Item: Air CylinderTie Rod Material: Steel
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 2 In. Stroke, NFPA, Side Tapped/Sleeve Nut Air Cylinder Mount, 1/4 In. NPT Port Size, -20 Degrees to 200 Degrees F Temp. Range, 7.375 In. Overall Length, 785 lb. Max. Load, Steel Piston Material, 250 psi Max. Pressure, Black Finish, Steel End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Steel, Tube Material Aluminum, 5/8 In. Rod Dia., 1/2 In.-20 Rod Thread Size

Reviews