Air Cylinder, 2 In. Stroke, 7.63 In. L

SPEEDAIRE| Zoro #: G1331653| Mfr #: 5TGW5

$65.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1331653 Mfr #: 5TGW5
Cylinder Type: RoundTie Rod Material: N
Stroke: 2"Finish: Hard Coat Anodized
Piston Material: MagneticMagnetic Piston: Yes
Tube Material: Stainless SteelMax. Pressure: 250 psi
End Cap Material: AluminumBody Material: Stainless Steel
Item: Air CylinderTemp. Range: 40 Degrees to 140 Degrees F
Features: Spring Return, Switched, Rubber CushionsCushion Type: Rubber Bumper
Nose Mount Thread: 3/4"-16 UNFPiston Rod Material: Chrome Plated Carbon Steel
Overall Length: 7.63"Rod Thread Length: 3/4"
Mount: PivotDimension B: 1.56"
Single Acting/Double Acting: Single ActingBore Dia.: 1-1/2"
Rod Thread Size: 7/16"-20 UNFDimension F: 0.62"
Rod Dia.: 0.440"Spring Retraction Force: 12 lb.
Dimension C: 1.63"Spring Extension Force: 7 lb.
Dimension A: 7.63"Dimension E: 1/8" NPT
Port Size: 1/8" NPTDimension D: 3/4"-16 UNF
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Single Acting, Round, Bore Dia. 1-1/2 In., 2 In. Stroke, Pivot Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type Rubber Bumper, 40 Degrees to 140 Degrees F Temp. Range, 7.63 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16 UNF

Product Reviews

Save 15%. Sign up for Z-mail.