Air Cylinder, 2 In. Stroke, Double End

SPEEDAIRE| Zoro #: G0343533| Mfr #: 5TGZ3

$42.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0343533 Mfr #: 5TGZ3
Cylinder Type: RoundTie Rod Material: N
Stroke: 2"Finish: Hard Coat Anodized
Piston Material: MagneticMagnetic Piston: Yes
Tube Material: Stainless SteelMax. Pressure: 250 psi
End Cap Material: AluminumBody Material: Stainless Steel
Item: Air CylinderTemp. Range: 40 Degrees to 140 Degrees F
Features: SwitchedCushion Type: None
Nose Mount Thread: 5/8"-18 UNFPiston Rod Material: Stainless Steel
Overall Length: 6.53"Rod Thread Length: 1/2"
Mount: Double EndPivot Hole Dia.: 1/4"
Dimension B: 0.86"Single Acting/Double Acting: Double Acting
Bore Dia.: 3/4"Rod Thread Size: 1/4"-28 UNF
Rod Dia.: 1/4"Dimension C: 6-1/4"
Dimension A: 6.53"Dimension E: 1/8" NPT
Port Size: 1/8" NPTDimension D: 5/8"-18 UNF
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 3/4 In., 2 In. Stroke, Double End Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 6.53 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF, 1/4 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.